Square Water Supply Elbow for Hand Shower in Brushed Gold
Square Water Supply Elbow for Hand Shower in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" Female wall connection.
- 1/2" Male hose connection.
- It's available in a selection of eye-catching finishes to complement any space
- 1/2" male wall connection
- 1/2" male hose connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 1-5/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in