This product requires certification to purchase.

Square Water Supply Elbow for Hand Shower in Oil Rubbed Bronze

Signature Hardware

FundamentALL Square Water Supply Elbow for Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHWE2020ORB
  • Item #7245866
  • Manufacturer Part #449913
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Square Water Supply Elbow for Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SHWE2020ORB
  • Item #7245866
  • Manufacturer Part #449913
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Male wall connection.
  • 1/2" Male hose connection.
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-5/16 in
IAPMO Listed:
Yes
Length:
2-3/8 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
UPC:
781889320679
WaterSense Labeled:
No
Width:
2 in