This product requires certification to purchase.

1 in. Brass Cabinet Knob in Satin Brass

Signature Hardware

Stacia 1 in. Brass Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH479344
  • Item #9587096
  • Manufacturer Part #479344
5 out of 5 Customer Rating
Brand image
Signature Hardware

Stacia 1 in. Brass Cabinet Knob in Satin Brass

  • Fast #
  • Part #SH479344
  • Item #9587096
  • Manufacturer Part #479344
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes all necessary operating parts and installation hardware.
  • Constructed of solid brass.
  • Add a pop of metallic beauty to your space with the Stacia Solid Brass Cabinet Knob.
  • Featuring a unique silhouette with an octagon over a rounded base.
  • Versatile enough to complement any decor style.
  • Requires Certification

Documents

Dimensions & Measurements
Width
1 in
Characteristics & Features
Collection
Stacia
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Knob
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889845387