This product requires certification to purchase.

4 in. Center-to-Center Cabinet Pull in Matte Black

Signature Hardware

Staden 4 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #SH476538
  • Item #9568263
  • Manufacturer Part #476538
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Staden 4 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #SH476538
  • Item #9568263
  • Manufacturer Part #476538
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass
  • Requires Certification

Documents


Specifications

Center to Center:
4 in
Collection:
Staden
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7/8 in
Hardware Type:
Cabinet Pull
Height:
7/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Style:
Modern
UPC:
781889841549
Width:
4-1/4 in