Cabinet Cremone Bolt in Brushed Brass
Stanwin Cabinet Cremone Bolt in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Center plate with Knob:2" x 5-3/4" x 2-1/2".
- Center Bolt Guides: 1-1/4" x 1-1/8" x 1/2".
- End Socket: 1-1/4" x 3/4" x 1/2".
- Flat Strike Plate: 1-1/2" x 1/2" x 1/8".
- Bolt Rods: 12".
Documents
Specifications
- Collection:
- Stanwin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 2-1/8 in
- Height:
- 26-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889893333
- Width:
- 1-3/8 in