24 in. Sliding Door LED Medicine Cabinet in Matte Black
Starport 24 in. Sliding Door LED Medicine Cabinet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mount.
- Horizontal mounting centers: 4-3/4" (x3).
- Overall dimensions: 24" W x 24" H x 6" D.
- Mirror only dimensions: 23" W x 23" H.
- All dimensions are (± 1/2").
- Mirror touch sensor, tunable LED brightness, and tunable color temperature are included.
- Two interior shelves are included (not adjustable), holding up to 12 lbs each.
- Entire cabinet can hold up to 42 lbs.
Specifications
- Application:
- Residential
- Collection:
- Starport
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Color Temperature:
- 6400
- Depth:
- 6
- Glass Type:
- Mirrored
- Height:
- 24
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 875
- Material:
- Metal, Aluminum
- Mirror Edge:
- Flat Edge
- Number of Shelves:
- 2
- Proposition 65:
- WARNING: Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 24 in
- Type:
- SH485684
- UPC:
- 781889972588
- Width:
- 24