4-Piece Bathroom Accessory Set in Chrome
Steffin 4-Piece Bathroom Accessory Set in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Robe hook overall dimensions: 2" L x 2" W x 2" H.
- Toilet paper holder overall dimensions: 7" L x 3" W x 2" H.
- Towel ring holder overall dimensions: 7-1/2" L x 3" W x 7-7/8" H.
- 24" towel bar has a towel holder length of 23". Overall Dimensions: 26-1/2" L x 3" W x 2" H.
Documents
Specifications
- Collection:
- Steffin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 781889524695
- WaterSense Labeled:
- No
- Weight:
- 6.4 lb
- Width:
- 24 in