This product requires certification to purchase.

Robe Hook in Brushed Nickel

Signature Hardware

Steffin Robe Hook in Brushed Nickel

  • Fast #
  • Part #SH430344
  • Item #7707255
  • Manufacturer Part #430344
4 out of 5 Customer Rating
Brand image
Signature Hardware

Steffin Robe Hook in Brushed Nickel

  • Fast #
  • Part #SH430344
  • Item #7707255
  • Manufacturer Part #430344
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space between escutcheon and hook is 7/8"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Steffin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Material:
Brass
Number of Hooks:
1
UPC:
781889518380