Robe Hook in Oil Rubbed Bronze
Steffin Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Space between escutcheon and hook is 7/8"
Documents
Specifications
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Steffin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Hooks:
- 1
- UPC:
- 781889518342