66-3/4 x 29 in. Freestanding Bathtub with Center Drain in White
Stower 66-3/4 x 29 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are (+/- 1/2").
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 42-1/8 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 61 gal
- Clawfoot Included:
- No
- Collection:
- Stower
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-9/16 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 25-1/8 in
- Overall Length:
- 66-9/16 in
- Overall Width:
- 28-15/16 in
- Overflow Type:
- Integrated
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 13-3/4 in
- UL Listed:
- No
- UPC:
- 781889647431
- Weight:
- 145 lb