This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Black

Signature Hardware

Strasbourg 1-1/4 in. Cabinet Knob in Black

  • Fast #
  • Part #SH481866
  • Item #9731318
  • Manufacturer Part #481866
5 out of 5 Customer Rating
Brand image
Signature Hardware

Strasbourg 1-1/4 in. Cabinet Knob in Black

  • Fast #
  • Part #SH481866
  • Item #9731318
  • Manufacturer Part #481866
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Documents


Specifications

Collection:
Strasbourg
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/4
Hardware Type:
Cabinet Knob
Height:
1-1/4
Length:
1-1/4
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Style:
Modern
UPC:
781889868546
Width:
1-1/4