1-3/4 in. Cabinet T-Knob in Black
Strasbourg 1-3/4 in. Cabinet T-Knob in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Documents
Specifications
- Collection:
- Strasbourg
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet T-Knob
- Height:
- 5/8 in
- Length:
- 5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889868706
- Width:
- 1-3/4 in