6 in. Center-to-Center Cabinet Pull in Polished Chrome
Strasbourg 6 in. Center-to-Center Cabinet Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes mounting hardware.
- Made of solid brass.
- Sold individually.
- 6" Centers overall dimensions: 6-5/8" W x 1/2" H x 1-1/2" D.
- Brighten up your kitchen or bathroom with the Strasbourg Solid Brass Cabinet Pull.
- This hardware features modest detailing that allows it to work with traditional or contemporary styles.
Documents
Specifications
- Center to Center:
- 6 in
- Collection:
- Strasbourg
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889852309
- Width:
- 6-5/8 in