6 in. Center-to-Center Cabinet Pull in Satin Rose Gold
Strasbourg 6 in. Center-to-Center Cabinet Pull in Satin Rose Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6" Centers overall dimensions: 6-5/8" W x 1/2" H x 1-1/2" D.
Documents
Specifications
- Center to Center:
- 6 in
- Collection:
- Strasbourg
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Rose Gold
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1/2 in
- Material:
- Brass
- UPC:
- 781889560440
- Width:
- 6-5/8 in