This product requires certification to purchase.

8 in. Center-to-Center Cabinet Pull in Antique Brass

Signature Hardware

Strasbourg 8 in. Center-to-Center Cabinet Pull in Antique Brass

  • Fast #
  • Part #SH441720
  • Item #7814228
  • Manufacturer Part #441720
5 out of 5 Customer Rating
Brand image
Signature Hardware

Strasbourg 8 in. Center-to-Center Cabinet Pull in Antique Brass

  • Fast #
  • Part #SH441720
  • Item #7814228
  • Manufacturer Part #441720
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8" Centers overall dimensions: 8-5/8" W x 1/2" H x 1-1/2" D.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8 in
Depth
1-1/2 in
Height
1/2 in
Width
8-5/8 in
Characteristics & Features
Collection
Strasbourg
Color Finish Category
Copper Tones
Color Finish Name
Antique Copper
Hardware Type
Cabinet Pull
Material
Brass
Warranty & Product Information
UPC
781889560303