6 x 10 in. Brass Floor Register in Black
Stritzel 6 x 10 in. Brass Floor Register in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Stritzel
- Color Finish Name:
- Black
- Length:
- 10 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889837733
- Width:
- 6 in