This product requires certification to purchase.

Single Function Showerhead in Oil Rubbed Bronze

Signature Hardware

Sunflower Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SH114322
  • Item #7715292
  • Manufacturer Part #114322
4 out of 5 Customer Rating
Brand image
Signature Hardware

Sunflower Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #SH114322
  • Item #7715292
  • Manufacturer Part #114322
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
6-1/4 in
Faucet Connection Size
1/2 in
Height
4 in
Characteristics & Features
Collection
Sunflower
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Material
Porcelain
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889528594