BRASS DOOR CREMONE BOLT BRUSHED NICKEL
Sungrove BRASS DOOR CREMONE BOLT BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center plate with Knob:2" x 5-3/4" x 2-1/2".
- Center Bolt Guides: 1-1/4" x 2-1/8" x 1/2".
- End Bolt Guide:1-1/4" x 1-1/4" x 1/2".
- End Socket: 1-1/4" x 1" x 1/2".
- Flat Strike Plate: 1-1/2" x 1/2" x 1/8".
- Bolt Rods: 52-1/2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Sungrove
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Height:
- 108-3/4 in
- Material:
- Brass
- Product Type:
- Bolt
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889893371
- Weight:
- 8 lb
- Width:
- 2 in