Supply Elbow in Matte Black
Supply Elbow in Matte Black
Frequently Purchased Together
Product Details
- 1/2" Male hose connection.
- Brass inlet/outlet, ABS body.
- 1/2" Female wall connection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in