This product requires certification to purchase.

1/2 in. IPS Shower Arm Flange in Brushed Gold

Signature Hardware

FundamentALL 1/2 in. IPS Shower Arm Flange in Brushed Gold

  • Fast #
  • Part #SH272BG
  • Item #9843535
  • Manufacturer Part #SH272BG
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 1/2 in. IPS Shower Arm Flange in Brushed Gold

  • Fast #
  • Part #SH272BG
  • Item #9843535
  • Manufacturer Part #SH272BG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits standard 1/2" shower arm.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
2-1/2 in
Faucet Part Type:
Flange
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889892688
WaterSense Labeled:
No