1/2 in. IPS Shower Arm Flange in Brushed Nickel
FundamentALL 1/2 in. IPS Shower Arm Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For 1/2" IPS.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889138274
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in