5/8 in. OD Shower Arm Flange in Oil Rubbed Bronze
FundamentALL 5/8 in. OD Shower Arm Flange in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel construction
Specifications
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 3/8 in
- Faucet Part Type:
- Flange
- Hardware Included:
- No
- Height:
- 3/8 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889136942
- WaterSense Labeled:
- No