This product requires certification to purchase.

5/8 in. OD Shower Arm Flange in Polished Brass - PVD

Signature Hardware

FundamentALL 5/8 in. OD Shower Arm Flange in Polished Brass - PVD

  • Fast #
  • Part #SH271PB
  • Item #2937931
  • Manufacturer Part #149201
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 5/8 in. OD Shower Arm Flange in Polished Brass - PVD

  • Fast #
  • Part #SH271PB
  • Item #2937931
  • Manufacturer Part #149201
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steel construction
  • Requires Certification

Specifications

Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass - PVD
Diameter:
2-1/2 in
Diameter - Inside 1:
3/8 in
Faucet Part Type:
Flange
Hardware Included:
No
Height:
3/8 in
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889136881
WaterSense Labeled:
No