This product requires certification to purchase.

Swivel Shower Support 5/8 Ceiling Flange Matte Black

Signature Hardware

Swivel Shower Support 5/8 Ceiling Flange Matte Black

  • Fast #
  • Part #SH480921
  • Item #9720360
  • Manufacturer Part #480921
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Swivel Shower Support 5/8 Ceiling Flange Matte Black

  • Fast #
  • Part #SH480921
  • Item #9720360
  • Manufacturer Part #480921
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • For use with shower supports when attaching to a sloped ceiling.
  • Fits all 3/8" IPS (5/8" OD) support pipes.
  • Includes mounting hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4 in
Diameter:
2-1/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889865187
Width:
2-1/4 in