Swivel Water Supply Elbow and Bracket for Hand Shower in Gunmetal
FundamentALL Swivel Water Supply Elbow and Bracket for Hand Shower in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 26-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Female wall connection
- 1/2" Male hose connection
- Brass inlet/outlet, ABS body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 2-1/2 in
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Elbow
- Height:
- 2-7/8 in
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889927403
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in