70 x 59-1/2 in. Freestanding Bathtub Offset Drain in White
Talia 70 x 59-1/2 in. Freestanding Bathtub Offset Drain in White
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 70 in x 59-1/2 in
- Soaking Depth: 17 in (as measured to the overflow outlet or tub rim)
- Drain is located in offset center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- Application:
- Residential
- Basin Length:
- 57-1/8
- Basin Width:
- 36 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 150 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Collection:
- Talia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23-5/8
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 23-5/8
- Overall Length:
- 70
- Overall Width:
- 59-1/2
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889471463
- Weight:
- 200