This product requires certification to purchase.

Tank Lid in White

Signature Hardware

Tank Lid in White

  • Fast #
  • Part #SHKR241SLIDWH
  • Item #9523304
  • Manufacturer Part #SHKR241SLIDWH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Tank Lid in White

  • Fast #
  • Part #SHKR241SLIDWH
  • Item #9523304
  • Manufacturer Part #SHKR241SLIDWH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
SHKR200WH
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
No
UPC:
781889834428
WaterSense Labeled:
No