20 x 30 in. Surface Mount Medicine Cabinet
Taussig 20 x 30 in. Surface Mount Medicine Cabinet
Frequently Purchased Together
Product Details
- Rust-free aluminum construction.
- Can also be recessed mounted.
- Can be mounted for left or right door opening.
- 20" Recess mount requires rough opening of: 12-1/2" L x 3" W (front to back) x 16-3/4" H (± 1/2").
Specifications
- Application:
- Residential
- Collection:
- Taussig
- Depth:
- 4-1/4 in
- Height:
- 30 in
- Installation Type:
- Surface Mount
- MA Approved -:
- No
- Material:
- Aluminum
- Mirror Included:
- Yes
- Mirror Shape:
- Oval
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Size:
- 20 in x 30 in x 4-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 28 lb
- Width:
- 20 in