This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Signature Hardware

Teapot Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH329378
  • Item #7696757
  • Manufacturer Part #329378
5 out of 5 Customer Rating
Brand image
Signature Hardware

Teapot Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH329378
  • Item #7696757
  • Manufacturer Part #329378
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough-in valve included: Yes
  • A simple, elegant design makes the Teapot centerset bathroom faucet a great fit for most small to mid-size sinks
  • Porcelain accented handles complement the rest of the fixture, which is covered with a tarnish-resistant finish
  • Made of brass, this faucet is designed for everyday use
  • Drain is compatible with sinks that have an overflow hole
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Teapot
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
1-3/8 in
Handle Material:
Porcelain
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-1/8 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
Yes
UL Listed:
No
UPC:
781889498705
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
6 in