Three Handle Wall Mount Filler in Brushed Nickel
Telephone Three Handle Wall Mount Filler in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into 2 faucet holes with center-to-center measurement of 7"
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Telephone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 11 in
- Length:
- 9-1/2 in
- Number of Handles:
- Three Handle
- Spout Height:
- 4-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- UPC:
- 781889545867
- Width:
- 10-1/2 in