This product requires certification to purchase.

66 x 29 in. Freestanding Bathtub with Center Drain in Antique Black

Signature Hardware

Thaine 66 x 29 in. Freestanding Bathtub with Center Drain in Antique Black

  • Fast #
  • Part #SH466576
  • Item #9435187
  • Manufacturer Part #466576
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Thaine 66 x 29 in. Freestanding Bathtub with Center Drain in Antique Black

  • Fast #
  • Part #SH466576
  • Item #9435187
  • Manufacturer Part #466576
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Tub has visible interior seams.
  • Straight plinth with rolled bottom.
  • Chemically applied patina, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions.
  • Requires wall or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow option includes a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
61
Basin Width:
24-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
51 gal
Collection:
Thaine
Color Finish Category:
Blacks
Color Finish Name:
Antique Black
Depth:
18-1/4
Drain Location:
Center
Faucet Included:
No
Height:
31
Installation Type:
Freestanding
Material:
Copper
Origin:
Global
Overall Length:
66
Overall Width:
29
Overflow Type:
Standard
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-1/4
UPC:
781889812907
Weight:
92