This product requires certification to purchase.

70 in. Freestanding Bathtub with Center Drain in Antique Black

Signature Hardware

Thaine 70 in. Freestanding Bathtub with Center Drain in Antique Black

  • Fast #
  • Part #SH429818
  • Item #7507792
  • Manufacturer Part #429818
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Thaine 70 in. Freestanding Bathtub with Center Drain in Antique Black

  • Fast #
  • Part #SH429818
  • Item #7507792
  • Manufacturer Part #429818
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub has visible interior seams.
  • Straight plinth with rolled bottom.
  • Chemically applied patina, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions.
  • Requires wall or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow includes Extended Pop-Up Drain with Swivel Head and a Standard overflow, which remain open to allow water into the drain.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
18-1/2 in
Basin Length:
65 in
Basin Width:
25 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
74 gal
Clawfoot Included:
No
Collection:
Thaine
Color Finish Category:
Blacks
Color Finish Name:
Antique Black
Configuration:
Soaker
Depth:
18-1/2 in
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
28 in
Overall Length:
70 in
Overall Width:
29 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
14-1/2 in
UL Listed:
No
UPC:
781889426937
Weight:
92 lb