70 x 30 in. Freestanding Bathtub with Offset Drain in Antique Black
Thaine 70 x 30 in. Freestanding Bathtub with Offset Drain in Antique Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub has visible interior seams.
- Straight plinth with rolled bottom.
- Chemically applied patina, so color is ingrained in the copper.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions.
- Requires wall or floor-mount tub filler.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Overflow option includes a Standard overflow which remains open to allow water into the drain.
Specifications
- Application:
- Residential
- Basin Length:
- 65 in
- Basin Width:
- 25 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 58 gal
- Collection:
- Thaine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Depth:
- 17-3/8 in
- Drain Location:
- Offset
- Faucet Included:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Freestanding
- Material:
- Copper
- Origin:
- Global
- Overall Length:
- 70 in
- Overall Width:
- 30 in
- Overflow Type:
- Standard
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 13-3/8 in
- UPC:
- 781889812501
- Weight:
- 96 lb