70 x 30 in. Freestanding Bathtub with Offset Drain in Antique Black
Thaine 70 x 30 in. Freestanding Bathtub with Offset Drain in Antique Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A true statement piece, this bathtub features a patina fused to the exterior to create a smooth, dark finish within the metal
- Tub has visible interior seams
- The rolled rim allows the polished interior to be showcased on every curve of the double-slipper design
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like epsom salts, bristle brushes, and harsh soaps
- Chemically applied patina, so color is ingrained in the copper
- Straight plinth with rolled bottom
Specifications
- ADA Compliant:
- No
- Basin Length:
- 64-1/2 in
- Basin Width:
- 25 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Thaine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Drain Included:
- No
- Drain Location:
- Offset
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 31-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding, Pedestal
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 28 in
- Overall Length:
- 70 in
- Overall Width:
- 30 in
- Pillow Included:
- No
- Soaking Depth:
- 14-1/2 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 87 lb
- Width:
- 29 in