This product requires certification to purchase.

Thermostatic Shower System in Brushed Nickel with Rain Dual Shower Heads, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

Signature Hardware

Beasley Thermostatic Shower System in Brushed Nickel with Rain Dual Shower Heads, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

  • Fast #
  • Part #SHK485860
  • Item #10339435
  • Manufacturer Part #485860
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Thermostatic Shower System in Brushed Nickel with Rain Dual Shower Heads, Hand Shower, Hose, Valve Trim and Diverter - Valve Included

  • Fast #
  • Part #SHK485860
  • Item #10339435
  • Manufacturer Part #485860
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Metal handles.
  • Dual single function shower heads (full spray) with easy-clean silicone nozzles.
  • Single function hand shower.
  • 60" - 72" stretchable metal shower hose.
  • Adjustable angle for hand shower mount.
  • Must be installed in accordance with provided installation instructions.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
Valve Body Material:
Bronze