This product requires certification to purchase.

48 in. Floor Mount Vanity in Black

Signature Hardware

Thorton 48 in. Floor Mount Vanity in Black

  • Fast #
  • Part #SH457455
  • Item #9351407
  • Manufacturer Part #457455
5 out of 5 Customer Rating
Brand image
Signature Hardware

Thorton 48 in. Floor Mount Vanity in Black

  • Fast #
  • Part #SH457455
  • Item #9351407
  • Manufacturer Part #457455
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Thorton
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22
GSA Approved:
No
Hardware Included:
No
Height:
39-1/4
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Doors:
4
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
UPC:
781889724248
Vanity Top Shape:
Rectangle
Width:
48