Three Handle Cross Floor Mount Filler in Polished Nickel
Three Handle Cross Floor Mount Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into 2 faucet holes with center-to-center measurement of 7"
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 42-1/2 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 42-1/2 in
- Number of Handles:
- Three Handle
- Spout Height:
- 27-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in