Three Handle Shower System in Brushed Nickel
Three Handle Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 60 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 28 in