Three Handle Single Function Shower System in Brushed Nickel
Three Handle Single Function Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- "Hot", "cold" and "shower" diverter handles are ceramic with black lettering
- Shower ring features 3/4 in. OD brass tubing, three 36 in. ceiling supports
- Ceiling supports can be cut to length
- 60 in. L x 28 in. W enclosure includes one 36 in. ceiling support and one 10 in. wall support
- Supports can be cut to length on site
- Two piece shower riser is 3/8 in. brass pipe size: 77 in. total height with 9-1/2 in. projection
- Riser may be cut to needed height
- Faucet centers: 3-3/8 in.
- Recommended for use with any tub with a non-sloped, drain-end wall. Not recommended for use with Signature Hardware's Celine, Miya, and Barrett tubs
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Handle Type:
- Lever
- Height:
- 77 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- UL Listed:
- No
- UPC:
- 781889838464
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 28 in