Three Handle Single Function Shower System
Three Handle Single Function Shower System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gooseneck diverter valve has porcelain handles and 1/4 turn ceramic disc cartridges
- D Style shower enclosure with (1) 36 in. adjustable ceiling brace
- 1 in. OD heavy gauge brass tubing and (2) heavy duty jumbo wall flanges
- Two piece shower riser pipe, 3/8 in. brass pipe size, 77 in. total height, 1/2 in. iron pipe size showerhead fitting, extends 9-1/2 in. from vertical
- Hand shower hose is 59 in.
- Recommended for use with any tub with a non-sloped, drain-end wall. Not recommended for use with Signature Hardware's Celine, Miya, and Barrett tubs
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- UL Listed:
- No
- UPC:
- 781889838433
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in