Three Handle Single Function Shower System
Three Handle Single Function Shower System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Conversion kit includes the following: English Telephone faucet, 77 in. riser pipe, rectangular solid brass shower curtain rod with 6 in. deck couplers, and brass shower head
- Faucet mounts to bathtub on 7 in. centers
- Shower curtain rod measures 3/4 in. OD and is pre-drilled for 5/8 in. OD shower riser pipe
- Includes 5/8 in. OD x 30 in. ceiling and 5/8 in. OD x 10 in. wall supports
- Supports can be cut to length on site
- Riser may be cut to needed height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/4
- Handle Type:
- Lever
- Height:
- 77
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Length:
- 60
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 9-1/2
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 7
- UL Listed:
- No
- UPC:
- 781889838426
- WaterSense Labeled:
- No
- Width:
- 28