Three Handle Tub Faucet with Lever Handles and Hand Shower in Matte Black
Three Handle Tub Faucet with Lever Handles and Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand shower rests 9-1/2" above the center of the faucet body.
- Spout rests 5" above the center of faucet body.
- Constructed of high quality materials.
- Quarter-turn ceramic disc cartridges.
- Hand shower wand measures 7-1/4" long.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 6.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-1/2 in
- Installation Type:
- Deck Mount
- NSF:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Type:
- Gooseneck
- Spray Type:
- Full
- Tub Spout Reach:
- 9 in
- UPC:
- 781889975060
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in