Three Handle Wall Mount Tub Filler with Hand Shower in Chrome
Three Handle Wall Mount Tub Filler with Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach with 2" couplers = 7-3/8".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 11 in
- Length:
- 9-1/2 in
- Number of Handles:
- Three Handle
- Spout Height:
- 4-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-3/8 in
- UPC:
- 781889532768
- Width:
- 7-7/8 in