Outdoor Shower Panel with Hand Shower in White
Tilley Outdoor Shower Panel with Hand Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower panel has single inlet for cold water.
- Flexible supply line with 1/2" FIP connection included.
- Includes slatted soap dish to keep items dry when not in use.
- We recommend installing in a shaded area to prevent fading.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tilley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Knob
- Height:
- 44 in
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 12-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 781889544068
- WaterSense Labeled:
- No
- Width:
- 18 in