Freestanding Outdoor Shower Panel with Square Neck and Hand Shower
Tinsley Freestanding Outdoor Shower Panel with Square Neck and Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower head diameter 9-7/8"
- Double inlet water line connection for hot and cold water.
Specifications
- Application:
- Residential
- Collection:
- Tinsley
- Depth:
- 22-3/4 in
- Escutcheon Height:
- 7/8 in
- Escutcheon Width:
- 7 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 88 in
- Hose Length:
- 58 in
- Length:
- 7-1/4 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Shower Arm Reach:
- 14-1/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UPC:
- 781889852699