24 in. Lighted Medicine Cabinet with Tunable LED
Tiverton 24 in. Lighted Medicine Cabinet with Tunable LED
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recess or surface mount.
- Horizontal mounting centers: 1-3/16" 1-3/16" (x2).
- 24" Medicine Cabinet overall dimensions: 24" W x 31-7/8" H x 4-7/8" D. Mirror only dimensions: 22-7/16" W x 30-3/8" H. Recess opening: 23-1/8" x 30-3/4".
- All dimensions are (±; 1/2").
- Mirror touch sensor, tunable LED brightness, and tunable color temperature are included.
- Surface mount and recessed mount capabilities. Surface mount projection from wall is 5-1/2" while recessed mount projection is 4-7/8".
- Three adjustable interior shelves are included, holding up to 5.5 lbs each. Entire cabinet can hold up to 69 lbs.
Specifications
- Collection:
- Tiverton
- Color Temperature:
- 6400
- Depth:
- 5-1/2 in
- Glass Type:
- Mirrored
- Height:
- 31-7/8 in
- Installation Type:
- Surface Mount, Recessed Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 985
- Material:
- Aluminum
- Mirror Edge:
- Flat Edge
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 24 in
- UPC:
- 781889926208
- Width:
- 24 in