Toe-Tap Drain in Oil Rubbed Bronze
Toe-Tap Drain in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- Product Type:
- Drain Kit
- Trim Only:
- No
- WaterSense Labeled:
- No