Toe-Tap Tub Drain in Brushed Gold
Toe-Tap Tub Drain in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc drain body with plastic and brass stopper face and stem.
- Fits 1-1/2"NPSM bathtub waste drain joint.
- 5/16"- 18UNC Stopper thread.
- Product has rubber seal washers.
- Easy open and close just by pressing the stopper.
- Meets ADA bath tub drain plug requirements.
- Does not require under floor access for installation.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Body Material:
- Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 781889967959