This product requires certification to purchase.

Toe-Tap Tub Drain in Matte Black

Signature Hardware

Toe-Tap Tub Drain in Matte Black

  • Fast #
  • Part #SH485444
  • Item #10230710
  • Manufacturer Part #485444
5 out of 5 Customer Rating
Brand image
Signature Hardware

Toe-Tap Tub Drain in Matte Black

  • Fast #
  • Part #SH485444
  • Item #10230710
  • Manufacturer Part #485444
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc drain body with plastic and brass stopper face and stem.
  • Fits 1-1/2"NPSM bathtub waste drain joint.
  • 5/16"- 18UNC Stopper thread.
  • Product has rubber seal washers.
  • Easy open and close just by pressing the stopper.
  • Meets ADA bath tub drain plug requirements.
  • Does not require under floor access for installation.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Body Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
781889967942