This product requires certification to purchase.

Toe-Tap Tub Drain in White

Signature Hardware

Toe-Tap Tub Drain in White

  • Fast #
  • Part #SH485676
  • Item #10278916
  • Manufacturer Part #485676
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Toe-Tap Tub Drain in White

  • Fast #
  • Part #SH485676
  • Item #10278916
  • Manufacturer Part #485676
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elevate your bathtub with the easy-to-use Toe Touch Drain Stopper. Available in multiple durable finishes, this accessory lets you control the drain with your foot, giving your tub a tight seal. For easy installation, this product includes all necessary parts.
  • Zinc drain body with plastic and brass stopper face and stem.
  • Fits 1-1/2"NPSM bathtub waste drain joint.
  • 5/16"- 18UNC Stopper thread.
  • Product has rubber seal washers.
  • Easy open and close just by pressing the stopper.
  • Meets ADA bath tub drain plug requirements.
  • Does not require under floor access for installation.
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Body Material
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889974261